The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Medium-strength and non-running flange sealant
Viscous adhesive and sealing material for sealing flanges and surfaces with large gaps
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Viscous product
The material does not drip or run, which makes it ideal for overhead work and for working on vertical surfaces.
100 % seal
Gaps are completely filled so that the resulting bonding provides protection against corrosion caused by friction and protection against rust.
Slight flexibility
Compensates expansion difference between different materials.
Immediate seal even under low compressive load
Test pressure can be applied immediately. Therefore, there are no waiting times.
Also suitable for passive metals
- Aluminium flanges can also be sealed
- One product for a multitude of materials.
Fast curing
Short service life
The accordion bottle makes it easy to empty residual product
Resistant to a large number of bases, gases, solvents, oils and fuels
Silicone-free, solvent-free and oil-free
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
For sealing dimensionally stable flange joints and surfaces with a large gap. Also suitable for passive metals, such as for sealing aluminium flanges or for different material pairs. Ideal for automotive and commercial vehicle industry, metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, electrical and electronics construction.
This liquid plastic cures when exposed to oxygen and in combination with metal contact. The bonding surfaces must be dry,
dust- and grease-free. Wet the adhesive surfaces sufficiently and join them immediately.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!